Shop SATCO
See all product information
Create Account
Combo Exit Sign/Emergency Light Chicago Approved White Housing 120-277V 90 min Backup Single Face Su
- Mfr # 67/310
- Zoro # G224998463
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
12.09 in
Battery Chemistry
LiFePO4
Fixture Wattage
6.5W
Operating Temp. Range
=+41° F to +113° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/310
- Zoro #
- G224998463
- UPC #
- 045923415715
- Country of Origin
- China
- Sign Background Color
- White
- Battery Chemistry
- LiFePO4
- Fixture Wattage
- 6.5W
- Operating Temp. Range
- =+41° F to +113° F
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Lighting Technology
- Integrated LED
- Sign Material
- Steel
- Voltage
- 120V-277V
- Mounting
- Surface and Wall Mounting
- Sign Shape
- Rectangle
- Includes
- Canopy Kit
Dimensions
- Width
- 12.09 in
- Height
- 13.29 in
Description
SATCO NUVO's 67-310 Chicago Approved LED Exit & Emergency Light Combo Fixture provides dependable emergency egress illumination in one space-saving solution. A premium frosted glass face with bold red 6-inch EXIT lettering is paired with durable steel construction and two adjustable LED emergency light heads to help direct light where it is needed most. Universal wall, ceiling, and end mounting options simplify installation, while the integrated emergency battery backup, push-to-test button, and AC power indicator provide reliable operation during power outages. UL 924 certified, damp location rated, and designed to meet Chicago code requirements, the 67-310 delivers dependable emergency illumination when it matters most. Optional Single and Double Face directional arrow panel kits are sold separately. Combo Exit Sign/Emergency Light Chicago Approved White Housing 120-277V 90 min Backup Single Face Surface Mounting
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.