Shop SATCO
See all product information
Create Account
Running Man Green Edge Lit Exit Sign 120-347V 2HR backup Single/Dual Face Premium Flush Recessed Mou
- Mfr # 67/540
- Zoro # G124964964
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-347 V
Standards
CSAus, Damp, RoHS, IP40
Fixture Wattage
3 W
Sign Material
Aluminum
Width
19.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/540
- Zoro #
- G124964964
- UPC #
- 045923675874
- Country of Origin
- China
- Voltage
- 120-347 V
- Standards
- CSAus, Damp, RoHS, IP40
- Fixture Wattage
- 3 W
- Sign Material
- Aluminum
- Housing Color
- Metallic
Dimensions
- Width
- 19.74 in
- Height
- 10.63 in
Description
Keep your building safe and secure with the SATCO NUVO LED Running Man Signs. These premium signs are field-customizable for single or dual face applications and include interchangeable pictogram films with direction arrows. With a clean aluminum faceplate and acrylic sign, ensure safety while maintaining an elevated look in any space. Running Man Green Edge Lit Exit Sign 120-347V 2HR backup Single/Dual Face Premium Flush Recessed Mounting Brushed Aluminum Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.