Shop SATCO
See all product information
Create Account
Emergency Light Chicago Approved White Housing 120-277V 90min Backup Dual Head Surface Mounting Remo
- Mfr # 67/381
- Zoro # G324998462
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
Integrated LED
Sign Material
Steel
Height
9 in
Mounting
Surface mounting, Wall
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/381
- Zoro #
- G324998462
- UPC #
- 045923415784
- Country of Origin
- China
- Lighting Technology
- Integrated LED
- Sign Material
- Steel
- Mounting
- Surface mounting, Wall
- Operating Temp. Range
- =+41° F to +113° F
- Fixture Wattage
- 4.5W
- Sign Shape
- Rectangle
- Battery Chemistry
- LiFePO4
- Voltage
- 120V-277V
- Sign Background Color
- White
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
Dimensions
- Height
- 9 in
- Width
- 12 in
Description
Provide dependable emergency illumination with SATCO NUVO's 67-381 Chicago Approved LED Emergency Light. Built with a durable steel housing and two adjustable LED lamp heads, this fixture delivers focused emergency illumination where it is needed most during power outages. The battery backup-capable design provides up to 90 minutes of emergency illumination, while the push-to-test button and AC power indicator simplify routine maintenance and system monitoring. Remote capable, the 67-381 supports compatible remote lamp heads for expanded emergency lighting coverage in larger spaces or along extended egress paths. UL 924 certified and rated for damp locations, it provides a flexible and reliable emergency lighting solution. Emergency Light Chicago Approved White Housing 120-277V 90min Backup Dual Head Surface Mounting Remote Capable
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.