Shop SATCO
See all product information
Create Account
Running Man Green Exit Sign 120/347V 2HR backup Single/Dual Face Universal Mounting Wet Location Low
- Mfr # 67/561
- Zoro # G924964966
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Thermo Plastic
Height
8.86 in
Voltage
120-347 V
Standards
CSAus, Wet, RoHS, IP65
Fixture Wattage
2.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/561
- Zoro #
- G924964966
- UPC #
- 045923675911
- Country of Origin
- China
- Sign Material
- Thermo Plastic
- Voltage
- 120-347 V
- Standards
- CSAus, Wet, RoHS, IP65
- Fixture Wattage
- 2.8 W
- Housing Color
- White
Dimensions
- Height
- 8.86 in
- Width
- 13 in
Description
Keep your building safe and secure with the SATCO NUVO 67-561 LED Running Man Signs and Emergency Light Combos. Choose single or dual-face installation and customize with the interchangeable pictograms to fit your needs. Combo models offer two adjustable light heads to provide ample illumination in the event of an emergency for up to two hours with the integrated battery backup. Designed for use in wet locations, select models are also rated for use in low temperature applications such as cold storage or refrigerated units. Running Man Green Exit Sign 120/347V 2HR backup Single/Dual Face Universal Mounting Wet Location Low Temperature White Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.