Shop SATCO
See all product information
Create Account
Exit Sign Chicago Approved White Housing 120-277V AC Only Single Face Surface Mounting
- Mfr # 67/302
- Zoro # G024998458
product price:Â
$
72.99
/ea
Key Features
Sign Material
Steel
Fixture Wattage
4W
Standards
cULus - Listed; FCC; Damp; RoHS; IP40
Operating Temp. Range
=+41° F to +113° F
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/302
- Zoro #
- G024998458
- UPC #
- 045923415708
- Country of Origin
- China
- Sign Material
- Steel
- Fixture Wattage
- 4W
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Operating Temp. Range
- =+41° F to +113° F
- Sign Background Color
- White
- Lighting Technology
- Integrated LED
- Mounting
- Wall, Side or Ceiling Mounting
- Sign Shape
- Rectangle
- Voltage
- 120V-277V
- Includes
- Canopy Kit
Dimensions
- Height
- 9.13 in
- Width
- 12.13 in
Description
SATCO NUVO's 67-302 Chicago Approved LED Exit Sign provides dependable emergency egress illumination in a 4W AC-only design. A premium frosted glass face with bold red 6-inch EXIT lettering is paired with durable steel construction and universal mounting for wall, ceiling, or end installations. Designed for use with backup generators, this model provides a reliable exit marking solution without an integrated battery backup. UL 924 certified and designed to meet Chicago code requirements, the sign is rated for damp locations and delivers dependable performance in demanding applications. Optional Single and Double Face directional arrow panel kits are sold separately.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.