Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable

  • Mfr # S11822

  • Zoro # G3945482


product price: $24.95
/ea

Key Features

Lumens
600
Voltage
120V
Width
6.02
Height
3.54
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11822
Zoro #
G3945482
UPC #
45923118227
Country of Origin
China

Dimensions

Length
6.02
Width
6.02
Height
3.54

Details

Lumens
600
Voltage
120V
Standards
cULus
IMAP
22.95
Application
Residential / Commercial
Material
Aluminum
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
CRI
90
Location Rating
Damp
Finish
White
Incandescent Equivalent
60W
Lens Material
Polycarbonate (PC)
Dimmable
Yes
CCT
2700K/3000K/3500K/4000K/5000K
Weight
0.65
DLC Approved
No

Description

7.5 Watt LED Directional Retrofit Downlight - Gimbaled - 4 in. - Adjustable Color Temperature - 60 Degree Beam Angle - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.