Zoro Homepage

LED Adjustable Vapor Tight Fixture - 20W - RGB Selectable - Gray Finish

  • Mfr # 65/551

  • Zoro # G106048972


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
20
Voltage
120V-277V
Housing Material
Die Cast Aluminum
Mounting
Wall or Ceiling
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/551
Zoro #
G106048972
UPC #
45923653094
Country of Origin
China

Dimensions

Height
13.19

Details

Item
Vapor Proof
Lamp Watts
20
Voltage
120V-277V
Housing Material
Die Cast Aluminum
Mounting
Wall or Ceiling
Housing Color
Gray
Housing Finish
Gray
Bulb Designation
Outdoor
CRI
80
Fixture Rated Life
50000
IP Rating
IP65
Standards
cETLus
Dimmable
No
Fixture Type
Cylindrical
Lens Type
Glass
Green Certification or Other Recognition
Lawful for sale in California
Lumens
200/500/1000

Description

Satco's 65-551 20-watt vapor tight LED fixture offers all the advantages of cost-saving LED light, with the versatility of color selectability. This functional LED comes with an adjustable 90-degree arm, which allows the fixture to be mounted on your ceiling or wall. Choose between red, green, or blue light, with this color-selectable fixture rated for 50,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.