LED Circline, 11 Watt, T9, 3000K/4000K/6500K CCT Selectable, G10q Base, 120-277V

  • Mfr # S16510

  • Zoro # G912489594


product price: $22.99
/ea

Key Features

Voltage
120V-277V
Watts
11W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S16510
Zoro #
G912489594
UPC #
45923165108
Country of Origin
China

Dimensions

Length
8.08 in.
Bulb Dia.
8.08 in

Details

Voltage
120V-277V
Watts
11W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Polycarbonate (PC)
Color Temperature
3000K/4000K/6500K
Dimmable
Non-Dimmable
Lumens
1300L/1400L/1350L
Rated Life
50000 hrs
Light Technology
LED
Light Color
Soft White to Daylight
Standards
cETLus
Bulb Beam Angle
180 Degrees
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Designation
T9
Color Rendering Index
80+
Bulb Finish
Frost
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
50 watts
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
50W
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S16510 LED 8-Inch Circline lamp is ideal for upgrading traditional fluorescent lighting to more energy efficient lighting in shallow, round ceiling and wall mounted fixtures. CCT selectable, choose from warm 3000K, neutral 4000K or choose 6500K to bring the daylight inside. Designed with versatility in mind, this circline lamp is dual mode for use with ballast or in ballast bypass configurations and is range voltage ready for use in 120V-277V applications. Refresh kitchens, halls and bedrooms in residential, multifamily and hospitality settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.