Linear Flourescent
- Mfr # S26570
- Zoro # G816577175
product price:Â
$
11.29
/ea
Sold in multiples of 30 for
$338.70
Key Features
Watts
25W
Bulb Shape
T12
Color Temperature
4100 K
Lumens
1830L
Bulb Base Type
G13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S26570
- Zoro #
- G816577175
- UPC #
- 045923265709
- Country of Origin
- Thailand
Details
- Watts
- 25W
- Bulb Shape
- T12
- Color Temperature
- 4100 K
- Lumens
- 1830L
- Bulb Base Type
- G13
Description
Linear Flourescent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.