
Outside White Drum Glass Shade With Clear Sides And Bottom Dia 6-1/2 Fitter 5-7/8 Height 3-1/2 in.
Mfr # 50/105
Zoro # G414836582
product price:Â $12.25
/eaKey Features
Finish
White
Width
6.5 in
Height
3.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50/105
Zoro #
G414836582
UPC #
45923501050
Country of Origin
China
Dimensions
Width
6.5 in
Height
3.5 in
Details
Finish
White
Material
Glass
Description
Outside White Drum Glass Shade With Clear Sides And Bottom, Diameter 6-1/2 In., Fitter 5-7/8 In., Height 3-1/2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.