Shop SATCO
See all product information
Create Account
Red (Mirror) Edge Lit LED Exit Sign 3.14 Watt Dual Face 120/277 Volts Silver Finish
- Mfr # 67/117
- Zoro # G724964982
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Housing Color
Silver
Voltage
120-277 V
Width
15.75 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/117
- Zoro #
- G724964982
- UPC #
- 045923670268
- Country of Origin
- China
- Housing Color
- Silver
- Voltage
- 120-277 V
- Sign Material
- Aluminum
- Includes
- Mounting hardware and accessories
- Fixture Wattage
- 3.14 W
- Standards
- ULus - Certified, ULus - Listed, FCC, Damp, RoHS
Dimensions
- Height
- 11 in
- Width
- 15.75 in
Description
SATCO NUVO's LED Recessed Mount Edge-Lit Exit Sign 67-117 - the perfect solution for your commercial, hospitality and multi-family spaces. This sign has red lettering in a dual face mirrored design with a sleek, brushed aluminum housing and offers configurable arrows for recessed mounting in ceilings and walls. This LED exit sign features a battery backup with a 90-minute run time, battery push-to-test button, and AC supply indicator for easy maintenance and monitoring. Choose from single face mirrored or dual face clear acrylic with red or green lettering options to fit your specific needs. OSHA and NFPA compliant, don't compromise on safety - upgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.