
Starfish 15W LED Gimbal Downlight 6 Inch 2700K-5000K RGB Tunable White Remote Driver Black
Mfr # S11296R1
Zoro # G922576253
product price: $74.95
/eaKey Features
Damp/Wet Rating
Damp
Lamp Base
Integrated
CRI
90
Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
RGB and Tunable White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11296R1
Zoro #
G922576253
UPC #
045923410802
Country of Origin
Viet Nam
Dimensions
Light Bulb Dia.
7.48 in
Height
2.13 in
Details
Damp/Wet Rating
Damp
Lamp Base
Integrated
CRI
90
Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
RGB and Tunable White
Shape
Round
Dimmable / Non-Dimmable
Dimmable
Lens Finish
Frost
Finish
Black
Item
Direct Wire
Standards
cETLus, FCC, Damp, RoHS, IC, AT
Color
Black
Lamp Shape
Integrated LED
Watts
15W
Housing Material
Aluminum
CCT
2700K-5000K
Style
Contemporary
Lumens
1250L
Voltage
120V-277V
For Use With
Lighting
Lens Material
Plastic
Description
SATCO NUVO'S S11296R1 LED Directional Low-Profile Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 degree to 80 degree tilt allow for the light to be positioned as needed, focusing light where it's needed most. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into an existing automated system.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.