Satechi
Type C 2 In 1 Usb Hub With Ethernet, Space Gray
Mfr # ST-TC2N1USB31AM
Zoro # G610565279
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 3.18 in
- Material Plastics and Metals
- Length 0.96 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, 24dB, On Ear, Black, Volume Control (BA2)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- ENERGIZER Max D Alkaline Battery, 4 PK (E95BP-4)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- OHAUS USB Device Interface, Scout (OH-30268984)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- J5CREATE USB-C Hub and 4K HDMI, 3 Ports, Silver (JCH451)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Satechi USB Hubs & Converters