100% Cotton Cleanroom Wipes, 4 in x 4 in, 1000 wipes per bag

  • Mfr # 7-G7-44L-00

  • Zoro # G716468078


product price:  $35.35
/ea
Sold in multiples of 12 for $424.20

Key Features

Wipes Application
Cleanroom cleaning
Wipes per Container
1000
Material
Nonwoven Cotton
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7-G7-44L-00
Zoro #
G716468078
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in

Details

Wipes Application
Cleanroom cleaning
Wipes per Container
1000
Material
Nonwoven Cotton
Color
White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.