
Shop SATURIX
See all product information
100% Knit Twill Jean Cleanroom Wipes, 4 in x 4 in, 1200 wipes per bag
Mfr # 7-TJ-44L-00
Zoro # G216468073
product price:Â $78.49
/ea
Sold in multiples of 12 for $941.88
Key Features
Wipes Application
Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
Width
4 in
Length
4 in
Material
Woven Twill, 100% Cotton
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7-TJ-44L-00
Zoro #
G216468073
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Details
Wipes Application
Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
Material
Woven Twill, 100% Cotton
Color
White
Wipes per Container
1200
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.