96% Presat Polyester Cellulose Canisters, 6 in x 8.5 in, 100 wipes per canister

  • Mfr # 6-LS964-685

  • Zoro # G816468091


product price:  $29.15
/ea
Sold in multiples of 12 for $349.80

Key Features

Width
6 in
Includes Chemical
96% Isopropanol / 4% Deionized Water
Color
White
Material
Polyester/Cellulose
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-LS964-685
Zoro #
G816468091
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
8.5 in

Details

Includes Chemical
96% Isopropanol / 4% Deionized Water
Color
White
Material
Polyester/Cellulose
Wipes Application
Cleanroom cleaning
Containers per UOM
100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.