
96% Presat Polyester Cellulose Canisters, 9 in x 17 in, 35 wipes per canister
Mfr # 6-LS964-917
Zoro # G316468089
product price:Â $33.15
/ea
Sold in multiples of 12 for $397.80
Key Features
Containers per UOM
35
Width
9 in
Material
Polyester/Cellulose
Includes Chemical
96% Isopropanol / 4% Deionized Water
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-LS964-917
Zoro #
G316468089
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
17 in
Details
Containers per UOM
35
Material
Polyester/Cellulose
Includes Chemical
96% Isopropanol / 4% Deionized Water
Color
White
Wipes Application
Cleanroom cleaning
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.