Light Weight Polyester Cellulose Cleanroom Wipes, 9 in x 9 in, 300 wipes per bag

  • Mfr # 7-C30L-99L-00

  • Zoro # G916468083


product price:  $19.85
/ea
Sold in multiples of 14 for $277.90

Key Features

Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Width
9 in
Length
9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-C30L-99L-00
Zoro #
G916468083
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in

Details

Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Color
White
Wipes per Container
300

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.