Nonwoven Polyester Cellulose Cleanroom Wipes, 12 in x 12 in, 150 wipes per bag

  • Mfr # 7-C1-BBL-00

  • Zoro # G816468084


product price:  $23.75
/ea
Sold in multiples of 18 for $427.50

Key Features

Color
White
Wipes per Container
150
Width
12 in
Wipes Application
Cleanroom cleaning
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-C1-BBL-00
Zoro #
G816468084
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in

Details

Color
White
Wipes per Container
150
Wipes Application
Cleanroom cleaning
Material
Nonwoven Polyester

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.