
5 Shelf Bookcase W/doors Gw , Three adjustable shelves for flexible storage options
Mfr # 426419
Zoro # G411227727
product price: $261.89
/ea
Free Shipping & Returns
Key Features
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Finish
Grand Walnut®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426419
Zoro #
G411227727
UPC #
42666054010
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Details
Finish
Grand Walnut®
Material
Engineered wood
Description
Add the storage solutions your home needs without sacrificing the style you love with this 3-shelf bookcase from the Sauder Select collection. This bookcase with doors features three large shelves that provide space to store and display items like your favorite novels, a wireless speaker, decorative plants, and framed photos of your family and friends. The transitional bookcase includes three adjustable shelves that can move to different heights to store and display items of all shapes and sizes. The display bookcase also includes a hidden storage area behind its doors to stow away items you prefer to keep hidden. Its beautiful style and versatile design make this 3-shelf bookcase a great fit for any room. Finished in Grand Walnut and detailed with attractive hardware, this wood bookcase with doors with doors is just what your home is missing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.