
Aspen Post Coffee Table Peb Pin , Durable, 1 in. thick top for dependable display options
Mfr # 433966
Zoro # G811227570
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
32.2 in
Length
29.53 in
Height
19.02 in
Finish
Pebble PineĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433966
Zoro #
G811227570
UPC #
042666131841
Country of Origin
United States
Dimensions
Width
32.2 in
Length
29.53 in
Height
19.02 in
Details
Finish
Pebble PineĀ®
Description
The cool and neutral Pebble Pine finish of this storage coffee table from the Aspen Post collection will bring the feel of a rustic, mountainside resort directly into your living room, den, or family room. This coffee table with drawer features a durable and expansive surface for playing board games, coloring, snacking, and more. Featuring one large storage drawer with easy-to-use full extension slides, it's perfect for storing large items like a plush, fleece throw or pillows. Or use the drawer for smaller items like remotes, books, video games and controllers or movies. This living room coffee table is the perfect centerpiece for your lifestyle. This coffee table with storage drawer also has an open storage area with an adjustable shelf that provides a great spot to display family photos and treasures. To give you more time to enjoy the furniture, the slide-on moldings and T-lock drawer system make assembly quicker and easier. A coffee table with open storage, like this one, provides function and welcoming character to your living room, basement, or any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.