Zoro Homepage

Merton Hall Large Storage Cab Hash 3a A2

  • Mfr # 443673

  • Zoro # G216468196


product price: $534.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Finish
Harmony Ash
Overall Depth
16.85 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443673
Zoro #
G216468196
UPC #
42666245159
Country of Origin
Thailand

Dimensions

Width
36.772 in
Overall Depth
16.85 in
Height
70.945 in

Details

Finish
Harmony Ash
Item
Storage Cabinet
Material
Engineered wood

Description

Discover the stately storage solution of the swing-out storage cabinet from the Merton Hall collection. Finished in the light, fresh woodgrain of Harmony Ash, the strong yet lightweight panel construction of this storage cabinet with doors is portable yet durable and extremely versatile. This two-door storage cabinet can be assembled with the swing-out storage on either the left or right side to easily accommodate any space. The large door features soft-closing hinges to prevent pinches or slamming. The swing-out storage door features three adjustable and three fixed shelves for quick and easy access to craft supplies, pantry necessities, office supplies and more. Two adjustable shelves and one fixed shelf behind each door give this double door storage cabinet vast and adaptable space capacity. This swing-out cabinet emanates charming, aesthetic appeal, combined with the practical power of organization, for a useful and stylish addition to the kitchen, home office, or any space in the home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen/pantry, or office.
  • ADJUSTABLE SHELVING – Two adjustable shelves and one fixed shelf behind each door create versatile storage options.
  • Swing-out storage door features three adjustable and three fixed shelves.
  • VERSATILITY – The swing-out storage door can be assembled on either the left or right side.
  • DIMENSIONS – 36-3/4"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.