Shop SAUNASPA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-6-Person Outdoor White Cedar Barrel Wet Sauna with 6kW TOULE Rock Heater, Tempered Glass Door
- Mfr # SS-OTBL004
- Zoro # G322834960
product price:Â
$
8,878.99
/ea
Key Features
Sauna Style
Wet
People Served
4 to 6
Heater Type
Sauna Stove
Watts
6,000
Material
Cedar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-OTBL004
- Zoro #
- G322834960
- UPC #
- 191042098312
- Country of Origin
- China
Dimensions
- Exterior Width
- 70.9 in
- Exterior Depth
- 70.9 in
- Exterior Height
- 74 in
- Interior Width
- 68.5 in
- Interior Depth
- 66.1 in
Details
- Sauna Style
- Wet
- People Served
- 4 to 6
- Heater Type
- Sauna Stove
- Watts
- 6,000
- Material
- Cedar
- Indoor/Outdoor
- Outdoor
- Color
- White Cedar
- Surface Finish
- Medium Brown
- Amps
- 25 A
- Voltage
- 240V
- Item
- Saunas
- Includes
- Hygrometer, hourglass timer, bucket, ladle, towel rack, and cup holders.
- Max. Temp
- 80°C
Description
Turn your outdoor space into a daily escape with the SaunaSpa Outdoor Barrel Wet Sauna. Built for 4-6 users, it delivers soothing wet heat that melts away stress, supports recovery, less fatigue, and improves blood circulation. Crafted from aromatic eastern white cedar wood, it combines comfort with lasting durability. Easy DIY-friendly setup and complete accessories mean you'll enjoy a spa-like experience in your own backyard whenever you need time to relax, refresh, and recharge.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.