Portable 1-Person Home Sauna with 2-Liter Steam Generator, Digital Control and Folding Chair
- Mfr # SP-SS0003-1P
- Zoro # G713361501
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Sauna Style
Steam
Material
PP Plastic
Exterior Width
31.49 in
Exterior Depth
55.11 in
Includes
Multi-layer Foldable Bath Tube, PVC support tube, Foldable Chair, 2.0L Steam generator with remote (2.0L Generates 60 min steam), Low Water Auto Shutoff, Steam hose, Instruction manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-SS0003-1P
- Zoro #
- G713361501
- UPC #
- 191042079281
- Country of Origin
- China
Dimensions
- Exterior Width
- 31.49 in
- Exterior Depth
- 55.11 in
- Length
- 31.49 in
Details
- Sauna Style
- Steam
- Material
- PP Plastic
- Includes
- Multi-layer Foldable Bath Tube, PVC support tube, Foldable Chair, 2.0L Steam generator with remote (2.0L Generates 60 min steam), Low Water Auto Shutoff, Steam hose, Instruction manual
- Voltage
- 120V
- Color
- Black
- Temperature
- 113°F
- Shape
- Square
Description
Nothing soothes away your stress quite like steam heat. Just sit down in the comfy folding chair, zip up the enclosure and enjoy a relaxing steam bath that promotes full-body well-being, detoxifies and de-stresses while relieving your fatigue. The compact fold-up design is simple to set up yourself in almost any area of your home, and easily packs up for storage or to take with you when you travel so you can enjoy the therapeutic benefits of steam heat on the go.
- 2-LITER STEAM GENERATOR WITH REMOTE CONTROL - creates hot steam that soothes and relaxes, while relieving fatigue and promoting full-body well-being
- STEAM POT HOLDS ESSENTIAL OILS - enhance your sauna experience by adding essential oils to your steam heat
- BUILT-IN SAFETY FEATURES - auto power off, anti-leakage protection and built-in safety valve let you enjoy your sauna worry-free
- CONVENIENT FOLDABLE CHAIR - simply set it up, sit down and enjoy the benefits of our sauna, then fold it up when you're ready to take down the sauna for travel or storage. 17.1 in. W x 17.1in. D x 26.4in. H
- FREE FOOT MASSAGER - make your sauna session even better with a relaxing foot massage while you sit
- DIGITAL TIMER WITH AUTO OFF - easy to read, easy to use, just set your desired time up to 99 minutes and then sit down and relax, the steam generator turns off automatically so you don't have to worry.
- ADJUSTABLE TEMPERATURE - you choose the temperature that just right for you, up to 113°F
- HIGH-QUALITY WATERPROOF MATERIAL - premium thermal insulation fabric prevents heat loss and is easy to clean
- SPACE-SAVING SIZE - fits in almost any space in your home, plus it folds for compact storage or easy transport when you travel
- EASILY PORTABLE - set it up at home to enjoy its therapeutic benefits, or take it with you as you travel so you can enjoy a relaxing sauna experience on the go
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.