Infrared Cabin Sauna, Canadian Hemlock Wood, Low EMF Heating Panels, Chromotherapy, Glass Door

  • Mfr # MNSC0022-2P

  • Zoro # G722720856


product price:  $3,050.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

People Served
2-Person
Exterior Depth
46.5 in
Indoor/Outdoor
Indoor
Max. Temp.
149°F
Operating Temp.
86-149°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNSC0022-2P
Zoro #
G722720856
UPC #
191042101791
Country of Origin
China

Dimensions

Exterior Depth
46.5 in
Exterior Width
46.5 in
Interior Width
43.31 in

Details

People Served
2-Person
Indoor/Outdoor
Indoor
Max. Temp.
149°F
Item
Saunas
Operating Temp.
86-149°F
Watts
1.9 kW
Voltage
120 V
Shape
Square
Includes
Low EMF Infrared panel heater, Touch Control Panel with BT/FM/USB, Speakers Oxygen Ionizer Roof vent
Material
Canada Hemlock

Description

Turn everyday moments into restorative escapes with this 2-Person infrared sauna. Crafted from natural wood and equipped with evenly spaced infrared panels, it provides consistent warmth to promote relaxation and recovery. Ceiling and perimeter sauna lights create a tranquil atmosphere, while touch controls allow easy customization. Designed for indoor spaces, it offers the comfort and calm of a backyard sauna without leaving home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.