Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIPBOARD, W/WRTNG PLTE

  • Mfr # 12017

  • Zoro # G210779786


product price: $29.39
/ea

Key Features

Sheet Size
8 1/2in Width x 12in Length
Clip Capacity
0.50in
Color
Silver
Width
8.5in
Height
12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12017
Zoro #
G210779786
UPC #
44357120172
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 12in Length
Width
8.5in
Height
12in

Details

Item
Clipboard
Clip Capacity
0.50in
Color
Silver
Clip Type
Spring Clip
Basic Material - Clipboards
Nickel Plated
Board Material
Aluminum
Sheet Standard
Letter

Description

Keep it confidential with a privacy cover that conceals documents. Hinged cover keeps forms clean and dry and provides a hard writing surface that prevents write-through. Side flange holds paperwork in place. High-tension serrated clip holds forms securely. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 12.5; Clipboard Material: Recycled Aluminum; Clip Capacity: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.