
Recycled Plastic Clipboard, 0.5" Clip Capacity, 8.5 x 11 Sheets, Assorted Colors, 3PK
Mfr # 22601/30014
Zoro # G323332847
product price:Â $20.69
/pk 3, $6.90/eaKey Features
Width
9 in
Clip Capacity
1/2 in
Height
14-3/4 in
Sheet Size
8.5 in x 11 in
Color
Black, Blue, Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22601/30014
Zoro #
G323332847
UPC #
44357300147
Country of Origin
United States
Dimensions
Width
9 in
Height
14-3/4 in
Sheet Size
8.5 in x 11 in
Details
Item
Clipboard
Clip Capacity
1/2 in
Color
Black, Blue, Red
Material
Plastic
Description
Recycled Plastic Clipboard with its low-profile clip is designed to help organize your life. Constructed of a high percentage of post-consumer waste. This high-quality clipboard will hold up to heavy use. Strong, low-profile clip securely holds 0.5" of paper. Retractable, eye hanging hole stays out of the way when not in use. Design includes inch and metric ruler edges for impromptu measuring. Durable, lightweight clipboard is also easy to clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.