
Fired Up Welding Gloves
Mfr # 3012398
Zoro # G511894867
product price: $38.95
/eaKey Features
Glove Size
L/XL
Application
Welding, Grinding
Glove Back Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3012398
Zoro #
G511894867
UPC #
816453012398
Country of Origin
China
Dimensions
Glove Size
L/XL
Details
Application
Welding, Grinding
Glove Back Material
Leather
Color
Black, Orange, Red
Description
Welding Gloves Flames Graphics Size: Large/X-Large
- •AB Grade Leather
- •One-Piece Leather Back
- •Kevlar Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.