61004 4 Oz Cod Skin Fish Bites Dog Treats

  • Mfr # 61004

  • Zoro # G403770088


product price:  $40.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61004
Zoro #
G403770088
UPC #
810359610047
Country of Origin
China

Description

  • Dog treats
  • Made from 100% natural fish skin
  • All natural- high protein
  • Helps reduce tartar and plaque from your dogs teeth
  • Cod skin fish flavor
  • 4 oz
  • Length: 5
  • Width: 1.5
  • Height: 7.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.