Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Table Saw 10 in Blade Dia., 52 in

  • Mfr # PCS31230-TGP252

  • Zoro # G3345119


product price: $4,509.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
52 in
Voltage
230 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS31230-TGP252
Zoro #
G3345119
UPC #
857766003321
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
52 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Depth of Cut @ 90 Deg.
3-1/8"
Depth of Cut @ 45 Deg.
2-1/4"
Overall Depth
33 in
Exhaust Port Size
4 in
Arbor Size
5/8 in
Overall Width
85 1/4 in
Overall Height
34 in
Table Width
85 1/4 in
Max. Cut Width Left of Blade
12 in
Table Width with Extension
85 1/4 in
Table Length
27 in
Cord Length
9 ft
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in
Cutting Width Left of Blade - Maximum
12 in
Blade Diameter
10 in
Cutting Width Right of Blade - Maximum
52 in

Details

Item
Table Saw
Voltage
230 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Current
13 A
Max. Blade Speed
4,000 RPM
No Load RPM
4000
Table Front of Blade
10 1/4 in
Hz
60
Phase
Single-Phase
Amps
13.0
Cutting Capacity Rip Left
12"
Corded/Cordless
Corded
Table Surface w/Extension
84-1/8 in x 27 in
Blade Tilt
Left
Includes
Bare Tool
Cutting Capacity Rip Right
52-1/2"
Corded/Banded
Corded
Motor HP
3
Series
PCS
Arbor Shape
Round
Stand Type
Cabinet
Horsepower
3 hp
Table Saw Type
Cabinet
Power Source
Corded
Automatic Blade Safety Retraction
Yes
Variable Speed
No
Amps AC
13
Blade Speed - Maximum
4,000 RPM
Speed Control
Single
Bevel Angle - Maximum
45 Degrees
Bevel Angle - Minimum
0 Degrees
Bevel Tilt Direction
Left
Includes Automatic Blade Safety Retraction
Automatic Blade Safety Retraction Included
Frequency
60 Hz

Description

Table Saw, Power Source Corded, Series PCS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 13 A, Horsepower 3 hp, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 52 in, Max. Cut Width Left of Blade 12 in, Table Width 85 1/4 in, Table Width with Extension 85 1/4 in, Table Length 27 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.