Shop SAWSTOP
See all product information
Create Account
Table Saw Blade
- Mfr # BTS-P-80HATB2
- Zoro # G824223965
product price:Â
$
129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arbor Size
5/8 in
Application
Wood Cutting, Woodworking
Cut Width
0.102 in
Overall Diameter
10 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTS-P-80HATB2
- Zoro #
- G824223965
- UPC #
- 850078416162
- Country of Origin
- China
Dimensions
- Arbor Size
- 5/8 in
- Cut Width
- 0.102 in
- Overall Diameter
- 10 in
- Overall Thickness
- 0.1 in
Details
- Item
- Table Saw Blade
- Application
- Wood Cutting, Woodworking
- Tip Material
- Carbide
- Tooth Grind
- ATB
- Compatible Product Type
- Table Saw
- Hook Angle
- 5 Degrees
- Number of Teeth
- 80
- For Workpiece Material
- Melamine and MDF, Plywood, Wood
- Product Type
- Table Saw Blade
- Diamond Knockout
- Diamond Knockout Not Included
- Speed - Maximum
- 7,200 RPM
Description
Table Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.102 in, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind ATB, Application Wood Cutting, Woodworking
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, AP, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.