
Scanpod Slim Deck Pod - f/10" to 12" Display - White
Mfr # SPD-12-W
Zoro # G001968535
product price: $555.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPD-12-W
Zoro #
G001968535
UPC #
5060114794290
Country of Origin
United States
Description
Scanpod Slim Deck Pod - f/10" to 12" Display - White
Solve the challenge of finding a level mounting surface to install your displays onto your powerboat, RIB or sailboat wheelhouse.
Features:
- Fits 10” to 12” displays
- Usable face 14W x 9.6H
- Swivel & Tilt Base
One handed quick release action. Simply release the lever, swivel and tilt to suit your requirements before locking back into position - Best viewing angle
An adjustable ball joint allows range of movement and multiple mounting angles - Added Strength
Inner bracing plate secures the Deck Pod base to the pod and gives increased rigidity to the assembly eliminating potential damaged from shock and vibration - Overhead mounting
Deck Pod models can be overhead mounted. - Hassle Free Install & Service
Fixings fit from back to front cutting their threads into injection moulded ABS inserts designed into the Pod front. This design allows for a quick and safe install and repeat servicing. - Increased Protection
Pod seal is manufactured from a high tear strength silicone, it has a very high resistance to heat and UV so you can have confidence that it wont deteriorate over time. - Supplied Uncut
As standard you will receive your Scanpod uncut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.