Shop SCEPTER
See all product information
Create Account
Fuel Caddy, 6 in dia., 14 gal Cap., Yellow
- Mfr # FDMD140
- Zoro # G923356588
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width
16 1/4 in
Discharge Hose Length
10 ft
Length
12 3/4 in
Capacity
14 gal
Height
33 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDMD140
- Zoro #
- G923356588
- UPC #
- 063923500255
- Country of Origin
- United States
- Item
- Fuel Caddies
- Capacity
- 14 gal
- Dispensing Mechanism
- Hand Pump
- Color
- Yellow
- Compatible Fuel
- Diesel
- Product Type
- Fuel Caddy
- Standards
- DOT Requirements, UN Requirements
- Tank Material
- HDPE
- Wire Color
- Yellow
Dimensions
- Width
- 16 1/4 in
- Discharge Hose Length
- 10 ft
- Length
- 12 3/4 in
- Height
- 33 3/4 in
- Wheel Diameter
- 6 in
Description
Fuel Caddies, Capacity 14 gal, Compatible Fuel Diesel, Color Yellow, Tank Material HDPE, Dispensing Mechanism Hand Pump, Discharge Hose Length 10 ft, Height 33 3/4 in, Length 12 3/4 in, Product Type Fuel Caddy, Standards DOT Requirements, UN Requirements, Wheel Diameter 6 in, Width 16 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.