Fuel Line Assembly 3/8in I.D. Hose For Evinrude/Johnson

  • Mfr # 08313

  • Zoro # G415695393


product price:  $71.35
/ea

Key Features

Color
Black
Length
15 in
Material
Vinyl
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08313
Zoro #
G415695393
UPC #
063923083130
Country of Origin
United States

Dimensions

Length
15 in
Depth
8.5 in

Details

Color
Black
Material
Vinyl

Description

Keep your fuel lines operating at peak performance to insure your outboard motor runs smoothly. SCEPTER offers a wide variety of OEM compatible replacement assemblies that promotes maximum fuel flow! Assemblies use a compounded, tough and pliable UV-resistant hose and include fittings built to OEM specifications for replacement parts. This Fuel Line Assembly is compatible with BRP Johnson/Evinrude engines. It is a ready-to-use kit with a 3/8 inside diameter hose. The kit provides superior performance and reliability for two-cycle and four-cycle applications. Regulations and Safety Compliance: CARB/EPA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.