Shop SCEPTER
See all product information
Create Account
Gas Can, 1 gal Cap., Red
- Mfr # FG4G111
- Zoro # G123353622
product price:Â
$
14.39
/ea
Key Features
Color
Red
Width
6 in
Spout Location
Top - Removable
Compatible Fuel
Gasoline
Length
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG4G111
- Zoro #
- G123353622
- UPC #
- 887853003286
- Country of Origin
- United States
- Color
- Red
- Spout Location
- Top - Removable
- Compatible Fuel
- Gasoline
- Item
- Fuel & Gas Cans
- Tank Material
- HDPE
- Standards
- ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA
- Product Type
- Gasoline Can
- Capacity
- 1 gal
- Includes
- Child-Safe EasyFlo Spout, Flame Mitigation Device
- Wire Color
- Red
Dimensions
- Width
- 6 in
- Length
- 7 3/4 in
- Height
- 9 3/8 in
Description
Fuel & Gas Cans, Capacity 1 gal, Compatible Fuel Gasoline, Tank Material HDPE, Spout Location Top - Removable, Color Red, Height 9 3/8 in, Width 6 in, Length 7 3/4 in, Includes Child-Safe EasyFlo Spout, Flame Mitigation Device, Product Type Gasoline Can, Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.