
OEM Choice Portable Marine Fuel Tank - 6.6 Gallon
Mfr # 08580
Zoro # G816559652
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Color
Red
Length
21.5 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08580
Zoro #
G816559652
UPC #
63923085806
Country of Origin
United States
Dimensions
Depth
10 in
Length
21.5 in
Details
Color
Red
Material
HDPE
Description
Sold around the world by leading outboard engine manufacturers like Tohatsu, Honda, Mercury, Yamaha and Suzuki, this 6.6 gallon tank is the trusted OEM choice for portable marine fuel tanks. Features a combination fuel/sight gauge and a 2-way vented cap. It is easy to transport and designed to international standards. They are made of UV stabilized, rust and corrosion resistant, HDPE for maximum durability. The compact design provides easy and convenient storage. Regulations and Safety Compliance: CARB/EPA, SAI GLOBAL, CSA, ABYC, JCI and ICMI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.