Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Exhaust Fan, 57 In, 115/230V, 1 PH

  • Mfr # 573CF112G-1-HV

  • Zoro # G9926165


product price: $3,785.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Type
Cone, Belt Drive
Full Load Amps
13.6/6.8
Motor Insulation
Class B
Max. Depth (In.)
62 3/4 in
Opening Required W (In.)
62 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573CF112G-1-HV
Zoro #
G9926165
UPC #
717490932628
Country of Origin
United States

Dimensions

Max. Depth (In.)
62 3/4 in
Mesh Size
2-1/2 in
Shaft Dia. (In.)
1 in
Cone Depth (In.)
34 3/4 in
Flange Width (In.)
3 in
Width (In.)
67 1/2 in
Venturi Clearance Dia. (In.)
57 5/8 in
Cone Dia. (In.)
67 3/8 in
Height (In.)
67 1/2 in
Propeller Dia. (In.)
57 in
Venturi Depth (In.)
28 in
Flange Width
3 in
Venturi Depth
28 in
Manufacturer Warranty Length
2 yr
Overall Diameter
67 3/8 in
Overall Height
67 1/2 in
Venturi Diameter
57 1/2 in
For Cut-Out Length
62 1/2 in
Profile Height Family
High
For Cut-Out Height
62 1/2 in
Cone Depth
34 3/4 in
Shaft Diameter
1 in
For Cut-Out Width
62 1/2 in
Overall Width
67 1/2 in
Blade Diameter
57 in
For Minimum Wall Thickness
2 in
Overall Depth
34 3/4 in

Details

Type
Cone, Belt Drive
Full Load Amps
13.6/6.8
Motor Insulation
Class B
Opening Required W (In.)
62 1/2 in
Opening Required H (In.)
62 1/2 in
Mounting Location
Wall
CFM/Watt @ 0.000-In. SP
23.3
Motor RPM
1725
Item
Agricultural Exhaust Fan
Voltage
115/230
CFM @ 0.100-In. SP
28,600
Phase
1
CFM/Watt @ 0.050-In. SP
21.2
Number of Blades
3
Free Area (Square-Ft.)
21
Hz
60
Frame Finish
Gel Coated
Watts
1,486 W
CFM @ 0.050-In. SP
30,500
CFM/Watt @ 0.100-In. SP
19.3
Propeller Material
Galvanized Steel
Frame Material
Fiberglass
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Self-Aligning Pillow Block
Motor Type
3-Phase
CFM @ 0.000-In. SP
32,400
HP
1 1/2 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.150-In. SP
26,000
Fan RPM
540
CFM/Watt @ 0.150-In. SP
17.0
Includes
Belt Tensioner, Cone, Inlet Shutter
Assembled
Assembled
Exhaust Airflow @ 0.100 in SP
28,600 cfm
Nameplate Voltage
115/230V AC
Electrical Connection
Hardwired
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
32,400 cfm
Thermal Protection
Yes
Number of Fans
1
Ventilation Type
Exhaust
Guard Type
Exhaust
Guard Finish
Zinc Plated
Number of Shutters
1
Free Area
21 sq ft
Guard Material
Steel
Full Load Current
13.6 A
Includes Motor
Yes
Wattage
1,486 W
Housing Material
Fiberglass
Number of Speeds
1
Drive Type
Belt Drive
Motor Speed
1,725 RPM
Fan Style
Cone
Maximum Ambient Operating Temperature
104 Degrees F
Speed Controllable
No
Maximum Airflow
35,000 cfm
Blade Finish
Galvanized
Housing Finish
Gel Coat
Includes Dehumidistat
No
Motor Horsepower
1 1/2 hp
Blade Material
Steel

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 57 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,400 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, For Minimum Wall Thickness 2 in, Frame Finish Gel Coated, Frame Material Fiberglass, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Gel Coat, Includes Belt Tensioner, Cone, Inlet Shutter, Includes Dehumidistat No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.