Zoro Homepage

Cone Exhaust Fan, 57 In, 208-230/460V, 3 PH

  • Mfr # 573CF112G-3-HV

  • Zoro # G9926156


product price: $3,985.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Cone, Belt Drive
Voltage
208-230/460
Mesh Size
2-1/2 in
Phase
3
HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573CF112G-3-HV
Zoro #
G9926156
UPC #
717490932642
Country of Origin
United States

Dimensions

Mesh Size
2-1/2 in
Cone Dia. (In.)
67 3/8 in
Width (In.)
67 1/2 in
Flange Width (In.)
3 in
Venturi Clearance Dia. (In.)
57 5/8 in
Venturi Depth (In.)
28 in
Propeller Dia. (In.)
57 in
Height (In.)
67 1/2 in
Shaft Dia. (In.)
1 in
Cone Depth (In.)
34 3/4 in
Max. Depth (In.)
62 3/4 in
Venturi Depth
28 in
Flange Width
3 in
Overall Diameter
67 3/8 in
Profile Height Family
High
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
2 yr
Overall Height
67 1/2 in
Overall Depth
34 3/4 in
For Cut-Out Length
62 1/2 in
Blade Diameter
57 in
Shaft Diameter
1 in
For Minimum Wall Thickness
2 in
Cone Depth
34 3/4 in
Overall Width
67 1/2 in
Venturi Diameter
57 1/2 in

Details

Type
Cone, Belt Drive
Voltage
208-230/460
Phase
3
HP
1 1/2 hp
Item
Agricultural Exhaust Fan
Propeller Material
Galvanized Steel
CFM/Watt @ 0.100-In. SP
18.9
CFM @ 0.050-In. SP
31,500
Hz
60
Frame Material
Fiberglass
Opening Required W (In.)
62 1/2 in
Motor Insulation
Class F
Motor RPM
1750
Full Load Amps
4.6-4.8/2.4
CFM/Watt @ 0.050-In. SP
20.8
Motor Type
3-Phase
Bearing Type
Self-Aligning Pillow Block
CFM/Watt @ 0.000-In. SP
23.0
CFM/Watt @ 0.150-In. SP
17.1
CFM @ 0.000-In. SP
33,500
Number of Blades
3
Mounting Location
Wall
Frame Finish
Gel Coated
Watts
1,565 W
Motor Enclosure
Totally Enclosed Air Over
Opening Required H (In.)
62 1/2 in
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.150-In. SP
27,400
CFM @ 0.100-In. SP
29,600
Fan RPM
557
Free Area (Square-Ft.)
21
Includes
Belt Tensioner, Cone, Inlet Shutter
Standards
VFD
Exhaust Airflow @ 0.000 in SP
33,500 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Airflow
35,000 cfm
Number of Fans
1
Housing Material
Fiberglass
Number of Speeds
1
Free Area
21 sq ft
Blade Material
Steel
Guard Type
Exhaust
Drive Type
Belt Drive
Blade Finish
Galvanized
Speed Controllable
No
Includes Dehumidistat
No
Fan Style
Cone
Ventilation Type
Exhaust
Number of Shutters
1
Electrical Connection
Hardwired
Guard Material
Steel
Includes Motor
Yes
Nameplate Voltage
208-230/460V AC
Guard Finish
Zinc Plated
Exhaust Airflow @ 0.100 in SP
29,600 cfm
Wattage
1,565 W
Motor Speed
1,750 RPM
Assembled
Assembled
Full Load Current
4.8 A
Frequency
50 Hz, 60 Hz
Motor Horsepower
1 1/2 hp
Housing Finish
Gel Coat

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 57 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,500 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, For Minimum Wall Thickness 2 in, Frame Finish Gel Coated, Frame Material Fiberglass, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Gel Coat, Includes Belt Tensioner, Cone, Inlet Shutter, Includes Dehumidistat No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.