Shop SCHAEFER
See all product information
Create Account
Controller
- Mfr # VFD-12403N1
- Zoro # G022732245
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Overall Height
13 in
Application
Commercial, Industrial
Output Horsepower
3 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD-12403N1
- Zoro #
- G022732245
- UPC #
- 717490953197
- Country of Origin
- United States
- Application
- Commercial, Industrial
- Output Horsepower
- 3 hp
Dimensions
- Overall Width
- 13 in
- Overall Height
- 13 in
Description
Controller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.