Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56Y Frame

  • Mfr # FD1CM2PZY
  • Zoro # G0408044
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1725 RPM
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD1CM2PZY
Zoro #
G0408044
UPC #
786382102326
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1725 RPM
Voltage
115/208-230V AC
Frame
56Y
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Auger
Motor Shaft Rotation
CW/CCW
Standards
EE
Ins. Class
F
Item - Farm Duty Motors
Auger Drive Motor
Capacitor Required
Capacitor Included
Motor Bearings
Ball
Full Load Amps
12.8/6.5-6.4 A
Duty
CONT
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Weight
36 lb
Duty Cycle
Continuous
Nominal Efficiency
71.4 %

Dimensions

Length Less Shaft
10 13/16 in
Shaft Length
2 1/8 in
Overall Length
12 15/16 in
Shaft Dia.
5/8 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.5-6.4 A, 56Y Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & reviews