Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Fan, B/D, 52 Dia, CFM 25,395,230 V

  • Mfr # FFM525G1-2

  • Zoro # G9867006


product price: $3,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Belt Drive, Assembled, 2 Speed
Full Load Amps
5.3/3.0
Agency Compliance
UL Listed Motor
Venturi Depth (In.)
13 in
Fan RPM
332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM525G1-2
Zoro #
G9867006
UPC #
-
Country of Origin
United States

Dimensions

Venturi Depth (In.)
13 in
Height (In.)
58 1/4 in
Propeller Dia. (In.)
52 in
Flange Width (In.)
2 3/4 in
Shaft Dia. (In.)
5/8 in
Width (In.)
58 in
Max. Depth (In.)
26 in
Venturi Clearance Dia. (In.)
53 in
Overall Height
58 1/4 in
Overall Width
58 in
Flange Width
2 3/4 in
Venturi Depth
13 in
Venturi Diameter
53 in
Shaft Diameter
5/8 in
Profile Height Family
High
Overall Depth
26 in
For Cut-Out Height
59 1/4 in
For Cut-Out Width
59 1/4 in
Blade Diameter
52 in
For Minimum Wall Thickness
2 in
For Maximum Wall Thickness
12 in
Manufacturer Warranty Length
2 yr
For Cut-Out Length
59 1/4 in
Overall Diameter
52 in

Details

Type
Belt Drive, Assembled, 2 Speed
Full Load Amps
5.3/3.0
Agency Compliance
UL Listed Motor
Item
Agricultural Exhaust Fan
Fan RPM
332
CFM @ 0.100-In. SP
21,835/14,209
Opening Required H (In.)
59 1/4 in
CFM @ 0.150-In. SP
19,699/12,819
Motor Insulation
Class B
Phase
1
For Use With
General Exhaust Application
Motor Type
3-Phase
Frame Material
Fiberglass
Voltage
230
Frame Finish
Polished
Motor Enclosure
Totally Enclosed Air Over
Mounting Location
Wall
CFM @ 0.050-In. SP
23,734/15445
Opening Required W (In.)
59 1/4 in
Propeller Material
Galvanized Steel
CFM @ 0.000-In. SP
25,395/16,526
Free Area (Square-Ft.)
23.36
Hz
60
HP
1 hp
Includes
Shutter, Belt Tensioner, Outlet Guard
Bearing Type
Permanently Lubricated Sealed Ball
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1725/1150
Watts
746 W
Number of Blades
5
Standards
UL Listed
Maximum Airflow
25,395 cfm
Housing Finish
Polished White Fiberglass
Blade Finish
Galvanized
Guard Finish
Powder Coated
Includes Dehumidistat
No
Nameplate Voltage
230V AC
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
2
Guard Type
Exhaust
Number of Shutters
1
Guard Material
Steel
Electrical Connection
Hardwired
Motor Speed
1,725 RPM
Housing Material
Fiberglass
Frequency
60 Hz
Includes Motor
Yes
Full Load Current
5.3 A
Exhaust Airflow @ 0.100 in SP
21,835 cfm
Wattage
746 W
Blade Material
Steel
Fan Style
Cylinder
Drive Type
Belt Drive
Speed Controllable
No
Motor Horsepower
1 hp
Free Area
23.4 sq ft
Assembled
Assembled
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
25,395 cfm
Ventilation Type
Exhaust
Thermal Protection
Yes
Supply Airflow @ 0.000 in SP
25,395 cfm

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 52 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 25,395 cfm, For Cut-Out Height 59 1/4 in, For Cut-Out Width 59 1/4 in, For Maximum Wall Thickness 12 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Fiberglass, Housing Finish Polished White Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.