Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V

  • Mfr # PFM204P12

  • Zoro # G8533786


product price: $669.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Type
Direct Drive, Preassembled, Adjustable Speed
Venturi Clearance Dia. (In.)
21 in
Frame Material
Polyethylene
CFM @ 0.100-In. SP
4782
Motor Type
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM204P12
Zoro #
G8533786
UPC #
717490310457
Country of Origin
United States

Dimensions

Venturi Clearance Dia. (In.)
21 in
Shaft Dia. (In.)
5/8 in
Propeller Dia. (In.)
20 in
Max. Depth (In.)
23 3/8 in
Width (In.)
23 5/8 in
Flange Width (In.)
2 1/4 in
Height (In.)
23 1/4 in
Overall Width
23 5/8 in
Overall Height
23 1/4 in
Flange Width
2 1/4 in
For Cut-Out Length
23 1/2 in
Overall Diameter
20 in
Overall Depth
23 3/8 in
Manufacturer Warranty Length
2 yr
Blade Diameter
20 in
For Cut-Out Width
23 1/2 in
For Cut-Out Height
24 3/4 in
Shaft Diameter
5/8 in
Profile Height Family
High
Venturi Diameter
21 in
For Minimum Wall Thickness
2 in
For Maximum Wall Thickness
10 in

Details

Type
Direct Drive, Preassembled, Adjustable Speed
Frame Material
Polyethylene
Item
Agricultural Exhaust Fan
CFM @ 0.100-In. SP
4782
Motor Type
3-Phase
Phase
1
For Use With
General Exhaust Application
CFM @ 0.150-In. SP
4571
CFM/Watt @ 0.100-In. SP
7.7
CFM/Watt @ 0.150-In. SP
7.4
Agency Compliance
UL Listed Motor
Max. Ambient Temp. (F)
104 Degrees F
CFM/Watt @ 0.050-In. SP
8.2
Motor RPM
1725/1425
Motor Enclosure
Totally Enclosed Air Over
Watts
373 W
Frame Finish
Polished
CFM @ 0.050-In. SP
4966
Mounting Location
Wall
CFM @ 0.000-In. SP
5143
CFM/Watt @ 0.000-In. SP
8.4
Number of Blades
4
Opening Required H (In.)
24 3/4 in
HP
1/2 hp
Motor Insulation
Class F
Opening Required W (In.)
23 1/2 in
Fan RPM
1,725
Free Area (Square-Ft.)
3.75
Includes
Shutter
Full Load Amps
4.8/2.4
Propeller Material
Polypropylene
Hz
60
Voltage
115/230
Bearing Type
Permanently Lubricated Sealed Ball
Standards
UL Listed
Guard Finish
Powder Coated
Full Load Current
4.8 A
Maximum Airflow
5,000 cfm
Free Area
3.8 sq ft
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.000 in SP
5,143 cfm
Guard Material
Steel
Number of Shutters
1
Electrical Connection
Hardwired
Assembled
Assembled
Exhaust Airflow @ 0.100 in SP
4,782 cfm
Wattage
373 W
Speed Controllable
Yes
Nameplate Voltage
115/230V AC
Motor Speed
1,725 RPM
Fan Style
Cylinder
Frequency
50 Hz, 60 Hz
Includes Dehumidistat
No
Housing Material
Polyethylene
Includes Motor
Yes
Housing Finish
Polished White Polypethylene
Ventilation Type
Exhaust
Drive Type
Direct Drive
Supply Airflow @ 0.000 in SP
5,143 cfm
Number of Fans
1
Number of Speeds
1
Guard Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Polyethylene

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Polyethylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 5,143 cfm, For Cut-Out Height 24 3/4 in, For Cut-Out Width 23 1/2 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.