Shop SCHAEFER

Fan Head, 30 in Dia, Steel, Yellow

  • Mfr # 30CFO-Y
  • Zoro # G022383928

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Oscillation
No
Air Flow
9420 cfm
Blade Material
Aluminum
Guard Material
Steel
Fan Power Source
Plug-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30CFO-Y
Zoro #
G022383928
UPC #
717490951209
Country of Origin
United States
Oscillation
No
Air Flow
9420 cfm
Blade Material
Aluminum
Guard Material
Steel
Fan Power Source
Plug-In
Motor HP
1/2 hp
Environmental Applications
Commercial, Industrial
Color
Yellow
Hz
60 Hz
Voltage
115V AC
Features
Corrosion-Resistant
Phase
Single
Motor Enclosure
Totally Enclosed Air-Over
Amps
5.2 A / 2.8 A
Item
Fan Head
Wire Guard Finish
Powder Coated
Number of Speeds
2
Drive Type
Direct Drive
Standards
ANSI/AMCA Standard 230-99
Thermal Protection
Yes
RPM
850 RPM, 1,075 RPM
Number of Blades
3
Airflow
9,420 cfm
Motor RPM
1075
Wire Color
Yellow

Dimensions

Depth
13 1/2 in
Blade Diameter
30 in
Max. Mounting Height
Unrestricted
Fan Cord Length
10 ft
Fits Chest Size
Corrosion-Resistant

Description

Fan Head, 30 in Dia, Steel, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.