Shop SCHAEFER

Fan Part

  • Mfr # WC-DIFFUSER-V

  • Zoro # G422732098


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Material
Plastic
Height
6 in
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
WC-1HPMFAOSC, WCG-1HPMFAOSC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC-DIFFUSER-V
Zoro #
G422732098
UPC #
717490937166
Country of Origin
United States

Dimensions

Length
10 in
Height
6 in
Width
3 in

Details

Material
Plastic
Item
Fan Part
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
WC-1HPMFAOSC, WCG-1HPMFAOSC
Compatible Brand
WayCool
Compatible Series
WayCool

Description

Fan Part, Material Plastic, 6 in Height, 10 in Length, 3 in Width, For Use With Portable Evaporative Cooler

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.