Shop SCHAEFFLER
See all product information
Create Account
Flange Block Bearing; 2 Bolt Flange Cartridge; 25MM Bore; 99MM Bolt Circle Diameter
- Mfr # RCJTZ25-XL-I
- Zoro # G012501394
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Housing Type
Rhombus
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJTZ25-XL-I
- Zoro #
- G012501394
- UPC #
- -
- Country of Origin
- Viet Nam
- Bearing Insert Material
- Alloy Steel
- System of Measurement
- Metric
- Housing Type
- Rhombus
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 46 mm
- Overall Length
- 70 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Bore Diameter
- 25 mm
- Overall Height
- 124 mm
- Flange Thickness
- 12 mm
Description
Flange Block Bearing; 2 Bolt Flange Cartridge; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.