Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Container, 16 in L x 12 in W x 9 in H, Red, 12 PK

  • Mfr # EF4221.RD1

  • Zoro # G706382575


product price: $403.99
/pk 12, $33.67/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Length
16 in
Overall Width
12 in
Color
Red
Overall L x W x H
16 in L x 12 in W x 9 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF4221.RD1
Zoro #
G706382575
UPC #
707022354493
Country of Origin
Germany

Dimensions

Overall Height
9 in
Overall Length
16 in
Overall Width
12 in
Overall L x W x H
16 in L x 12 in W x 9 in H

Details

Color
Red
Item
Storage Container

Description

SSI SCHAEFER EURO-FIX SOLID BASE/MESH SIDES CONTAINER EF4221 - 16" X 12" X 9", RED EURO-FIX STACK-ONLY CONTAINERS ARE IDEAL FOR STORAGE, DISTRIBUTION AND WORK-IN-PROCESS APPLICATIONS. DESIGNED FOR HIGH CUBE UTILIZATION AND STRENGTH. MADE OF POLYPROPYLENE WHICH MAKES THE EURO-FIX ECONOMICAL, DURABLE AND EASY TO CLEAN. SPACING, NUMBER AND THICKNESS OF RIBS ADD EVEN MORE STRENGTH AND YEARS OF LIFE TO THE CONTAINER.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products