Schiek Sports S-3004BKXS 4.75 in. Power Nylon Belt - XS
- Mfr # S-3004BKXS
- Zoro # G303788985
product price:Â
$
92.19
/ea
Key Features
Material
Nylon, Neoprene, Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3004BKXS
- Zoro #
- G303788985
- UPC #
- 635522304116
- Country of Origin
- United States
- Material
- Nylon, Neoprene, Stainless Steel
- Color
- Black
- Item
- Weight Lifting Belt
Description
Extra firm with reinforced neoprene Patented downward angle fits the natural shape of your back. Patented hip and rib contour for extra comfort. Patented one-way Cloth Tie for an exact fit Belts widen in front for extra abdominal support. Dual closure system with heavy duty stainless steel slide bar buckle Two year warranty Washable - hand wash only with mild detergent and air dry. Made with pride in the USA. X-Small 24"-28" waist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.