Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Bronze Privacy Lever Lockset, Merano/Addison

  • Mfr # F40 MER 716 ADD

  • Zoro # G0946169


product price: $61.59
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 MER 716 ADD
Zoro #
G0946169
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Aged Bronze
Series
F
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Latch, Strike
Handle Material
Brass
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Light Duty
Number of Keys
0
Standards
ANSI A156.2
Lockset Grade
2
Keyway Type
None
Lockset Handle Type
Lever
ADA Compliant
No
Lockset Finish
Antique Bronze
For Use With
Residential/Light Commercial Applications
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Style
F Merano/Addison
Number of Pins
0
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI/BHMA Finish
Aged Bronze
Fire Rating
3 hr
ANSI Grade
2
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Lockset Style
Addison, Merano
Knob/Handle Material
Brass
Performance Grade
3
Lockset Type
Mechanical
Application
Residential

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.