Bright Chrome Dummy Lever Lockset, Manhattan/Century, Right Hand

  • Mfr # F170 MNH 625 CEN RH

  • Zoro # G0945609


product price:  $32.59
/ea

Key Features

Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 MNH 625 CEN RH
Zoro #
G0945609
UPC #
043156774388
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Number of Keys
0
For Use With
Residential/Light Commercial Applications
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Number of Pins
0
Lockset Performance Strength
Light Duty
Key Type
Not Keyed
Backset
2-3/8 in or 2-3/4 in
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Style
F Manhattan/Century
Ligature Resistant
No
Includes
Latch, Strike
Features
Right Hand
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Lockset Function
Dummy
Lockset Finish
Bright Chrome
Lockset Grade
2
Lockset Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Mortise/Cylindrical
Cylindrical
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Fire Rating
3 hr
Performance Grade
3
Includes Core
Core Not Included
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Lockset Style
Century, Manhattan
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.