Shop SCHLAGE
See all product information
Create Account
CO-100 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Storeroom Function, Keypad, Rhod
- Mfr # CO100993R70KPRHO643EJRR
- Zoro # G816475556
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Material
Steel
Series
CO100
Finish
Aged Bronze
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100993R70KPRHO643EJRR
- Zoro #
- G816475556
- UPC #
- 197163373581
- Country of Origin
- Mexico
- Item
- Exit Device Trim
- Fire Rated
- No
- Material
- Steel
- Series
- CO100
- Finish
- Aged Bronze
- Exit Device Type
- Trim
- Fire Rating - Door Hardware
- No
- Type
- Trim
- Door Handing
- Right Hand Reverse
- Color
- Aged Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.